Shop Alternate Products
This Product is Discontinued
Zoro Select
Black Rechargeable Led Industrial Handheld Flashlight, 50 lm (Discontinued)
Mfr # 5RHR9
Zoro # G2442501
This Product is Discontinued
Key Features
- Flashlight Grade Industrial
- Lumens Range 50 to 99
- Maximum Lumens Output 50
- Number of Batteries 1
- Flashlight Battery Size 6V