Reliance Controls
Manual Transfer Switch, 30A, 125/250V
Mfr # 31406CRK
Zoro # G2442684
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125/250
- NEMA Connector L14-30
- Warranty 1 yr
- NEMA Enclosure Type 1
- Width 7 in
Explore More Products
- RELIANCE CONTROLS Outdoor Power Inlet Box, 30 Amps PB30
- RELIANCE CONTROLS Manual Transfer Switch, 60A, 125/250V 30310A
- RELIANCE CONTROLS Manual Transfer Switch, 60A, 125/250V 30216A
- RELIANCE CONTROLS Power Transfer Kit WKPBN3010
- RELIANCE CONTROLS Genertr Powr Transfr Kit R306A
- RELIANCE CONTROLS Manual Transfer Switch, 125/250V, 30A 310CRK
- RELIANCE CONTROLS Reliance Controls 3000821 30 amp & 250V 6 Space 6 Circuits Generator Power Transfer Kit 3000821
- RELIANCE CONTROLS RELIANCE CONTROLS Pro/Tran 2 R510A Transfer Switch, 50/100 A, 125/250 V, 12,500 W, 1-Phase R510A
- RELIANCE CONTROLS Reliance Controls 3790037 30 amp Portable Generator Through-The-Wall Kit 3790037
- GENERAC Automatic Transfer Switch, 240V, 20 in. H RXSC100A3
- DUROMAX 240v 30A 10GA 10Ft Generator Cord with Cord Hanger XP3010GC
- Reliance Controls Generator & Power Inverter Accessories