Zoro Select
Lag Screw, 3/8 in, 7 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK
Mfr # U08280.037.0700
Zoro # G2443393
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Drive External Hex
- Drive Size 9/16 in
- Material Steel
- Finish Zinc Plated
Explore More Products
- ZORO SELECT Lag Screw, 3/8 in, 4-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK U08280.037.0450
- ZORO SELECT Lag Screw, 1/4 in, 3 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK U08280.025.0300
- ZORO SELECT Lag Screw, 5/16 in, 1-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK U08280.031.0150
- ZORO SELECT Lag Screw, 5/16 in, 4 in, Steel, Zinc Plated Hex Hex Drive, 300 PK 316407LHW
- ZORO SELECT Lag Screw, 1/4 in, 4 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK U08280.025.0400
- ZORO SELECT Lag Screw, 1/2 in, 6 in, 18-8 Stainless Steel, Hex Hex Drive, 25 PK 5096L188
- ZORO SELECT Lag Screw, 1/2 in, 4 in, Steel, Black Oxide Hex Hex Drive, 100 PK 5064LB
- ZORO SELECT Lag Screw, 1/2 in, 1-1/2 in, 18-8 Stainless Steel, Hex Hex Drive, 50 PK 5024L188
- ZORO SELECT Lag Screw, 3/4 in, 3 in, Steel, Zinc Plated Hex External Hex Drive, 60 PK B08280.075.0300
- FOREVERBOLT Lag Screw, 1/4 in, 3 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 25 PK FBLB143P25
- MIDWEST FASTENER Lag Screw, 5/16 in, 3 in, Steel, Zinc Plated Hex Hex Drive, 12 PK 35007
- Zoro Select Lag Screws