Zoro Select
Red Brass Reducing Coupling, FNPT, 1/4" x 1/8" Pipe Size
Mfr # 1VGC3
Zoro # G2443822
$3.99
10% off
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4" x 1/8"
- Specific Fitting Shape Reducing Coupling
- Pipe Fitting Material Red Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 125
Explore More Products
- ZORO SELECT Reducing Coupling, Brass, 1 x 1/2 in ZUSA-PF-10322
- ZORO SELECT Low Lead Brass Forged Female Tee, 3/4" Pipe Size 706201-12
- ZORO SELECT 90 Elbow Adapter, Brass, 3/8 in, NPTF ZUSA-PF-9044
- ZORO SELECT Low Lead Brass Forged Female Tee, 1/2" Pipe Size 706201-08
- ZORO SELECT Red Brass Flange, FNPT, 2" Pipe Size 4TJK3
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 1-1/2" Pipe Size 1VEV3
- ZORO SELECT Hex Bushing, Brass, 1 1/2 x 1/2 in, NPT ZUSA-PF-10630
- ZORO SELECT Red Brass Plug, MNPT, 3/4" Pipe Size 2CFK7
- ZORO SELECT Square Head Plug, Brass, 4", MNPT, Class 125 ZUSA-PF-10720
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Brass Coupler x 3/8 Inch Female NPT, PK 50 CA460B-50K
- ANDERSON METALS Nut Flare Brass Short 1/2 754014-08
- Zoro Select Brass Pipe Fittings