Gearwrench
5 Ton 2 or 3 Jaw Internal/External Puller
Mfr # 3562D
Zoro # G2444276
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features From Our First Specialty Tool, the Model-T Valve Spring Lifter, to Our Latest Ratcheting Puller, We've Built Our Reputation with Tools that Make Tough Jobs Easy, Most of Our Products have been Upgraded with New Improved
- Screw Size 7 in
- Min. Spread (In.) 3/8 in
- Max. Spread (In.) 8 in
- For Use With 5 Ton Combination, 2 and 3 Jaw Reversible Puller
Explore More Products
- GEARWRENCH Slide Hammer, Screw Size 5/8 to 18" 3591D
- GEARWRENCH Pulley Puller and Installer Set 2897D
- BOSCH Bearing Splitter Combo Set 1183
- GENERAL TOOLS SPLITTER NUT4.75""GENERAL 175
- OTC Bearing splitter, 1/8 in., 9 in., 6 Pieces 1183
- OTC Universal Hub Puller 7394
- DAYTON Bushing Tool Set 4X083
- KUKKO QUALITY TOOLS Kukko Internal Bearing Extractor 3/8in10mm - 9/16in14mm 21-02
- PROTO Gear/Bearing Separator, 4 3/8 In, #2 J4332
- OTC Universal Hub Puller, 20 tons Cap. 6574
- PROTO Separator Plate, #1, For 3R735 J4331P
- Gearwrench Pullers and Bearing Splitters