Ge
NEMA Fusible Str, Size 1,120V Coil, 1 Enc
Mfr # CR308CT02H3HAAAAA
Zoro # G2444294
Free Shipping & Returns
$1,333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Size 1
- Amps AC 27
- Coil Volts 120V AC
- Fuse Clip Type Class H
- Enclosure NEMA Rating 1
Explore More Products
- GE NEMA Fusible Str, Size 4,120V Coil, 1 Enc 408F1F2H21AAAAA
- GE NEMA Fusible Str, Size 2,120V Coil, 1 Enc CR308DT02H6JAAAAA
- GE NEMA Fusible Str, Size 2,120V Coil, 1 Enc CR308DT021AJAAAAA
- GE NEMA Fusible Str, Size 1,120V Coil, 1 Enc CR308CT02H3GAAAAA
- GE NEMA Fusible Str, Size 2,120V Coil, 1 Enc CR308DT94R6JDAAAA
- SQUARE D NEMA Fusible Str, Size 2,120V Coil, 12 Enc 8538SDA24V02S
- SQUARE D Fuse Kit, 600VAC, 60A RFK06H
- EATON NEMA Fusible Str, Size 1,120V Coil, 1 Enc ECN1811CCC-R63/C
- SQUARE D NEMA Fusible Str, Size 0,120V Coil, 12 Enc 8538SBA23V02S
- EATON NEMA Fusible Str, Size 0,120V Coil, 4X Enc ECN16A4AAC-R63/CL30
- SQUARE D NEMA Fusible Str, Size 0,120V Coil, 12 Enc 8538SBA23V81AFF4P1TX11
- Ge NEMA Fusible Combination Starters