3M
Vinyl Electrical Tape, 3/4 in W x 76 ft L , 7 mil Thick, Black, Scotch Super 33+, 1 Pk
Mfr # 33+SUPER-3/4X76FT
Zoro # G2444477
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Black
- Tape Width 3/4 in
- Tape Length 76 ft
- Performance Temp. Up to 220 Degrees F
- Material Backing: Vinyl; Adhesive: Rubber
Explore More Products
- 3M Varnished Cambric Tape, 8 mil, 1" x 108 ft. 2520-1X36YD
- 3M Scotch Vinyl Electrical Color Coding Tape, 3" Core, 0.75"x66 ft., Grn 10851-DL-10
- 3M Electrical Tape, 2 mil, 1/2" x 108 ft., PK18 60-1/2"X36YD
- 3M Electrical Tape, 20 mil, 4" x 100 ft., PK4 51-PRINTED-4X100FT
- 3M Rubber Splicing Tape, 130C, Scotch, 3/4 in W x 30 ft L, 30 mil thick, Black, 1 Pack 130C-3/4X30FT
- 3M 3/4 ELECTRICAL TAPE 3M6130
- 3M Membrane Switch, 8x11/2", PK25 3M 7993MP 8 X 10.5-25
- 3M Electrical Tape, 0.5x3", PK100 361
- 3M #46 Filament-Reinforced Electrical Tape, 1in. Wide, Thermosetting Rubber Adhesive, 60 Yard Roll 46-1X60YDS
- 3M Electrical Tape, 2 mil, 1/4" x 108 ft., PK36 60, 1/4 in x 36 yd
- SCOTCH Asst Colored Electrical Tape 10457
- 3M Electrical Tapes