Irwin
6 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier
Mfr # 6LN
Zoro # G2444644
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Backed By Irwin Lifetime Guarantee
- Handle Type Plain
- Jaw Length 2 in
- Jaw Width 5/32 in
- Material Alloy steel
Explore More Products
- IRWIN 9 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier 9LN
- IRWIN 4 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier 4LN
- IRWIN 10 in Irwin Vise-Grip Hex Key Adjusting Screw Plain Grip Locking Plier 102L3 - 10R
- IRWIN 10 in Straight Jaw GrooveLock Plier 4935096
- IRWIN 7 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier IRHT82580
- IRWIN IRWIN VISE-GRIP® 902L3 5WR The Original„¢ 5" Locking Plier W/ Wire Cutter 902L3
- IRWIN IRWIN INDUSTRIAL TOOL 12 in. Groove Lock Pliers VG2078112
- IRWIN Irwin Vise-Grip 586-4SP 4 Inch Vise Grip Locking Inchc 586-4SP
- IRWIN 5 Locking Pliers 902L3
- CTA MANUFACTURING Bulb Pliers 3060
- IRWIN ProPliers Slip Joint Pliers, 8" 2078408
- Irwin Locking Pliers