- Home
- /
- Heating & Cooling
- /
- Blowers
- /
- Square Centrifugal In-Line Blowers
- /
- Inline Blower, 11 In, w/ 3/4 HP Drive Pkg
Dayton
Inline Blower, 11 In, w/ 3/4 HP Drive Pkg
Mfr # 7M7R6
Zoro # G2445186
Free Shipping & Returns
$1,737.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 11 in
- Voltage 115/230
- Motor HP 3/4 hp
- Type Belt Drive Centrifugal, With Drive Package
- CFM @ 0.000-In. SP 1090
- Brand Dayton
- MFR #7M7R6
- Zoro #G2445186
- Country of OriginMultiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 11 in |
Height (In.) | 15 in |
Inlet Width (In.) | 11 7/8 in |
Dimension G (In.) | 13 1/4 in |
Max. Depth (In.) | 21 in |
Max. Motor Height (In.) | 12 1/2 in |
Width (In.) | 15 in |
Outlet Height (In.) | 11 7/8 in |
Dimension F (In.) | 13 in |
Inlet Dia. (In.) | 7 3/4 in |
Dimension D (In.) | 1 1/2 in |
Dimension A (In.) | 17 1/8 in |
Dimension E (In.) | 17 3/4 in |
Dimension C (In.) | 11 7/8 in |
Inlet Height (In.) | 11 7/8 in |
Outlet Width (In.) | 11 7/8 in |
Dimension B (In.) | 21 in |
Shaft Dia. (In.) | 3/4 in |
Outlet Dia. (In.) | 7 3/4 in |
Dimensons H x W x D | 15 in x 11 3/4 in x 21 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Diameter | 7 3/4 in |
Overall Depth | 21 in |
Inlet Diameter | 7.7 in |
Wheel Diameter | 11 in |
Outlet Duct Connection Width | 11 3/4 in |
Inlet Duct Connection Width | 11 7/8 in |
Shaft Diameter | 3/4 in |
Outlet Dimensions H x W | 11 3/4 in x 11 3/4 in |
Inlet Duct Connection Height | 11 7/8 in |
Overall Width | 15 in |
Outlet Duct Connection Height | 11 3/4 in |
Wheel Dimensions | 11 in Dia. |
Inlet H x W | 11 7/8 in x 11 7/8 in |
Overall Height | 15 in |
Details
Voltage | 115/230 |
Motor HP | 3/4 hp |
Type | Belt Drive Centrifugal, With Drive Package |
CFM @ 0.000-In. SP | 1090 |
Wheel Type | Backward-Inclined |
Sones @ 0.250-In. SP @ 5 Ft. | 28 |
CFM @ 1.000-In. SP | 894 |
Includes | Access Panel |
CFM @ 2.000-In. SP | 635 |
Phase | 1 |
CFM @ 1.75-In. SP | 705 |
Bearing Type | Sealed Pillow Block |
CFM @ 0.500-In. SP | 995 |
Stock No. | 2RB88 |
Item | In-Line Duct Blower |
CFM @ 0.750-In. SP | 945 |
CFM @ 0.250-In. SP | 1041 |
Housing Material | Steel |
Hz | 60 |
Wheel Material | Aluminum |
Sones @ 0.125-In. SP @ 5 Ft. | 28 |
CFM @ 0.625-In. SP | 970 |
Max. Inlet Temp. (Deg. F) | 160 Degrees F |
CFM @ 0.125-In. SP | 1065 |
Assembled/Unassembled | Unassembled |
Agency Compliance | AMCA Sound & Air, UL-705 |
CFM @ 1.250-In. SP | 835 |
Max. BHP | 0.79 |
Drive Type | Belt Drive |
CFM @ 0.375-In. SP | 1018 |
CFM @ 1.500-In. SP | 773 |
Motor Type | Capacitor-Start |
Blower RPM | 2645 |
Sones @ 0.000-In. SP @ 5 Ft. | 28 |
Motor Enclosure | Open Dripproof |
Mounting Position | Vertical/Horizontal |
Full Load Amps | 10.2/5.1 |
Airflow @ 0.500 in SP | 995 cfm |
Maximum Inlet Air Temperature | 160 Degrees F |
Airflow @ 0.375 in SP | 1,018 cfm |
Airflow @ 0.250 in SP | 1,041 cfm |
Standards | AMCA Certified, UL 705 |
Market | Commercial, Industrial |
Assembly | Unassembled |
For Location | Indoor |
Application | Indoor Clean Air Applications |
For Air Type | Clean |
Motor Horsepower | 3/4 hp |
Nameplate Voltage | 115/230V AC |
Airflow @ 0.625 in SP | 970 cfm |
Maximum Static Pressure | 2 1/2 in wc |
Includes Drive Package | Yes |
Mounting Orientation | Multiposition |
Airflow @ 0.750 in SP | 945 cfm |
Wheel/Housing Material | Aluminum Wheel / Steel Housing |
Housing Material Finish | Galvanized |
Airflow @ 1.500 in SP | 773 cfm |
Airflow @ 2.500 in SP | 395 cfm |
For Ventilation Type | Exhaust, Supply, Make-Up, Return |
Airflow @ 0.250 in SP Range | 0 to 1999 cfm |
Sound Level | 28 sones @ 0.000 in SP and 5 ft, 28 sones @ 0.125 in SP and 5 ft, 28 sones @ 0.250 in SP and 5 ft |
Airflow @ 1.250 in SP | 835 cfm |
Airflow @ 0.000 in SP | 1,090 cfm |
Maximum Fan Speed | 2,645 RPM |
Current | 10.2/5.1 A |
Motor Enclosure Design | Open Dripproof (ODP) |
Airflow @ 1.000 in SP | 894 cfm |
Includes Motor | Yes |
Frequency | 60 Hz |
Airflow @ 2.000 in SP | 635 cfm |
Features | Bearing Cover and Motor Cover Included to Help in Lengthening Service Life, Collars Simplify Duct Connections, and Panels on Each Side to Provide Quick Access to Internal Fan Components |
Airflow @ 1.75 in SP | 705 cfm |
Airflow @ 0.125 in SP | 1,065 cfm |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 11 in, Airflow @ 0.000 in SP 1,090 cfm, Airflow @ 0.125 in SP 1,065 cfm, Airflow @ 0.250 in SP 1,041 cfm, Airflow @ 0.375 in SP 1,018 cfm, Airflow @ 0.500 in SP 995 cfm, Airflow @ 0.750 in SP 945 cfm, Airflow @ 1.000 in SP 894 cfm, Airflow @ 1.250 in SP 835 cfm, Airflow @ 1.500 in SP 773 cfm, Airflow @ 2.000 in SP 635 cfm, Airflow @ 2.500 in SP 395 cfm
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Inline Duct Blower, Less Drive, 13-1/2 In 10C389
- DAYTON Inline Blower w/ Drive Pkg, 208-230/460 V 7K449
- DAYTON Inline Blower, Direct Drive, 11 In, 3 Speed 10C388
- DAYTON Blower, 14 In, w/ 1 1/2 HP Drive Pkg 7A0J2
- DAYTON Duct Blower, 36 In 7H489
- DAYTON Inline Blower, 18 In, w/ 3 HP Drive Pkg 7A0K7
- DAYTON Inline Blower, 11 In, w/ 3/4 HP Drive Pkg 7M7R8
- DAYTON Duct Blower, 14 In 7H456
- DAYTON Inline Blower, Belt-Drive, 3692 CFM 7J677
- DAYTON Inline Blower, 36 In, w/ 1 HP Drive Pkg 7A0M9
- DAYTON Inline Blower w/ Drive Pkg, 208-230/460 V 7K459
- Dayton Square Centrifugal In-Line Blowers