Tempco
Heater, 120V, 14 In. L, 1200 Deg F
Mfr # CSF00060
Zoro # G2447024
$86.95
14% off
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Overall Length 14 in
- Mounting Dimension 13 in
- Element Width 1 1/2 in
- Watts 1,100 W
Explore More Products
- TEMPCO Ins. Strip Heater, 120V, 4 in. L, 900 Deg F MSH02258
- TEMPCO Heater, 120V, 10-1/2 In. L, 1200 Deg F CSF00500
- TEMPCO Strip Heater, 30-1/2 In. L, 1200 Deg F CSH01629
- TEMPCO Strip Heater, 120V, 8 In. L, 1200 Deg F CSH00066
- TEMPCO Strip Heater, 240V, 6 In. L, 1200 Deg F CSH00166
- TEMPCO Strip Heater, 35-7/8 In. L, 1200 Deg F CSH00186
- TEMPCO Tempco Finned Strip Heater, , 240V, T1, 42-1/2"L 4150W CSF00217
- TEMPCO Strip Heater, 120V, 21 In. L, 1200 Deg F CSH01620
- TEMPCO Tempco Finned Strip Heater, , 240V, T3, 35-7/8"L 3450W CSF00034
- VULCAN Strip Heater, 47-7/8 In. L, 1200 Deg F OS1448-2250B
- TEMPCO Strip Heater, 19-1/2 In. L, 1200 Deg F CSH00333
- Tempco Electric Process Heaters