Velcro Brand
Back-to-Back Strap, No Adhesive, 37.5 ft, 3/4 in Wd, Black
Mfr # 189645
Zoro # G2447137
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Self-Mating
- Adhesive Type No Adhesive
- Backing Material Nylon/Polypropylene
- Shear Strength 14 psi
- Width 3/4 in
Explore More Products
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 37.5 ft, 3/4 in Wd, White 189811
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 37.5 ft, 3/4 in Wd, Red 176064
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 37.5 ft, 3/4 in Wd, Blue 176062
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 5/8 in Wd, Black 186590
- VELCRO BRAND Extreme Fasteners, 1"x10 ft, Black, 10', 1" Wd, Black 91843
- VELCRO BRAND Reclosable Fastener, 5 ft, Black 90086
- VELCRO BRAND Tape Strips, Hook, 5/8"x75ft., Wh, 1PK, 75', 5/8" Wd, White VEL109
- VELCRO BRAND Hook-and-Loop, No Adhesive, 75 ft, 1 in Wd, Brown 191006
- VELCRO BRAND Tape Combo Packs, 3/4"x15ft., 15', 3/4" Wd, Clear VEL150
- VELCRO BRAND Tape, Strips, Loop, 2"x75ft., Blk, 75', 2" Wd, Black VEL138
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 1/2 in Wd, Black 151492
- Velcro Brand Hook & Loop Rolls