Tsubaki
Connecting Link, K-1 Attachment, PK5
Mfr # 60LK1CL
Zoro # G2447505
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type K-1 Lube Free
- Industry Chain Size 60
- Chain Link Material Carbon Steel
- Industry Chain Pitch 3/4 in
- Number of Strands Single
Explore More Products
- TSUBAKI Chain Link, Double Strand, #80-2 80-2 OFFSET LINK
- TSUBAKI Connecting Roller Link, SK-2 Attachment C2040SK2CL
- TSUBAKI Roller Chain Link, Conveyor, #C2080H C2080H CONNECTING LINK
- TSUBAKI Roller Link, Double Pitch C2102HRL
- TSUBAKI Connecting Link, K-1 Attachment, PK5 50-2K1CL
- TSUBAKI Offset Roller Chain Link#50SS, PK5 50SS O/L
- TSUBAKI Link Connecting #200 2-1/2In 6.122In Cs, 200-2CL 200-2CL
- TSUBAKI Connecting Roller Link, K-2 Attachment C2040K2CL
- TSUBAKI Link Ofs #180 2-1/4In 5.673In 0.687In Cs, 180-2OL 180-2OL
- DAYTON Ind Link Double Strand Offset 2YEG1
- TSUBAKI Connecting Link, D-1 Attachment, PK5 40D1CL
- Tsubaki Chains & Chain Sprockets