Zoro Select
M3.5-0.60 x 10 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # MSPD035100-100P1
Zoro # G2447794
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Pan
- Drive Slotted
- Material Steel
- Finish Zinc Plated
Explore More Products
- ZORO SELECT M5-0.80 x 20 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK M24640.050.0020
- ZORO SELECT M3.5-0.60 x 8 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK MSPD035080-100P1
- ZORO SELECT M3-0.50 x 16 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK M24640.030.0016
- ZORO SELECT M5-0.80 x 14 mm Phillips Flat Machine Screw, Zinc Plated Steel, 2000 PK M514D965
- ZORO SELECT #10-24 x 5/8 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24210.019.0062
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK U24540.025.0050
- ZORO SELECT #8-32 x 1-1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 1000 PK MS51957-50B
- ZORO SELECT #8-32 x 1-3/4 in Phillips Fillister Machine Screw, Zinc Plated Steel, 3000 PK 0828MPL
- ZORO SELECT #8-32 x 1-1/4 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24210.016.0125
- ZORO SELECT 1/4"-20 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK U24522.025.0250
- MIDWEST FASTENER M5-0.80 x 16 mm Phillips Flat Machine Screw, Plain Stainless Steel, 15 PK 69551
- Zoro Select Machine Screws