Tsubaki
Sprocket , 40 Chain Size, 3/4 Bore Dia., 38 # of Teeth
Mfr # 40B38
Zoro # G2448241
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 38
- Bore Dia. - Sprockets 3/4 in
- Outside Dia. 6 in
- Number of Chain Rows Single
Explore More Products
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 23 # of Teeth 60B23F-1 1/4
- TSUBAKI Sprocket , 50 Chain Size, 13 # of Teeth 50JA13
- TSUBAKI Sprocket, 50 Chain Size, 5/8 Bore Dia., 14 # of Teeth 50B14
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 19 # of Teeth 40B19F-5/8
- TSUBAKI Sprocket , 50 Chain Size, 17 # of Teeth 50P17
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 16 # of Teeth 40B16F-3/4
- TSUBAKI Sprocket Chain Rlr P Sgl 1-1/4In 20.49In, 60A84 60A84
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-7/16 Bore Dia., 60B13F-1G
- TSUBAKI Sprocket Chain Rlr P Sgl 1/2In 2.59In, 35B20SS 35B20SS
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 18# of Teeth 35A18
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 7/8 Bore Dia., 16 # of Teeth 60BS16H X 7/8
- Tsubaki Chain Sprockets