Shop Alternate Products
This Product is Discontinued
Whitney Tool
Drill Extension, Drill #72, 3/16 In (Discontinued)
Mfr # 96066
Zoro # G2448327
This Product is Discontinued
Key Features
- Material Tool steel
- Drill Size #72
- Decimal Equivalent 0.0250
- Overall Length (In.) 4
- Application For Difficult to Reach Spots