Zoro Select
Tubing, 5/16 in Outside Dia, 3 ft Length
Mfr # 1151
Zoro # G2448345
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Brass
- Inside Dia. 0.285 in
- Outside Dia. 5/16 in
- Application Automotive, HVAC, Plumbing
- Wall Thickness 0.014 in
Explore More Products
- ZORO SELECT 260 Brass Round Tube, 3/32 in Outside Dia, 3 ft Length 1144
- ZORO SELECT 260 Brass Round Tube, 7/16 in Outside Dia, 6 ft Length 9215-6
- ZORO SELECT Copper Round Tube 101 18341_12_0
- ZORO SELECT Straight Copper Tubing, 1/4 in Outside Dia, 3 ft Length, Type K 9515
- ZORO SELECT Copper Round Tube 101 18328_36_0
- ZORO SELECT 260 Brass Round Tube, 7/16 in Outside Dia, 1 ft Length 8137
- ZORO SELECT Copper Round Tube 101 18367_12_0
- ZORO SELECT Copper Round Tube 101 18367_72_0
- ZORO SELECT 260 Brass Round Tube, 5/8 in Outside Dia, 3 ft Length 9123
- STREAMLINE Straight Copper Tubing, 7/8 in Outside Dia, 5 ft Length, Type K KH06005
- ONLINEMETALS 0.25" Brass Plate 464-M20 Hot Rolled 15302
- Zoro Select Copper Tubing