Zoro Select
Sheet, Perf, Stl, 40x36, 16 ga, 0.500 Dia, Rnd
Mfr # 0116G500R688S-36X40
Zoro # G2448686
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 40 in
- Width 36 in
- Thickness 0.06 in
- Material Carbon Steel
- Temper Cold Rolled
Explore More Products
- ZORO SELECT 0.036" Thick x 0.125" Hole x 0.1875" Stagger Carbon Steel Perforated Sheet A36 Round Hole 13529_12_12
- ZORO SELECT Carbon Steel Rectangular Bar, 4' L, 3" W 1095 SpS0.025x3x481
- ZORO SELECT Expanded Sheet, Rsd, Carbon, 4 x4 ft, 3/4-#9 41S0759-48X48
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 1 In, 3 Ft L 2HHJ2
- ZORO SELECT Carbon Steel Square Bar, 6 in L, 1/4 in W 18S.25-6
- ZORO SELECT Carbon Steel Square Bar, 12" L, 1 3/4" W 45S1.75-12
- ZORO SELECT 0.06" Thick x 0.1875" Hole x 0.25" Stagger Carbon Steel Perforated Sheet A36 Round Hole 13518_36_48
- ZORO SELECT Carbon Steel Bar, 6" L, 3 1/2" W 18F1.75X3.5-6
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1 1/2" W 11334_18_0
- ONLINEMETALS 0.375" Brass Square Bar 385-M30 Extruded 23715
- ZORO SELECT Carbon Steel Square Bar, 36 in L, 7/8 in W 18S.875-36
- Zoro Select Carbon Steel Sheets