Anvil
2" x 2" x 3/4" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125
Mfr # 0300046802
Zoro # G2448914
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Explore More Products
- ANVIL 2" x 3/4" x 2" Cast Iron Reducing Tee 0300050408
- ANVIL Malleable Iron Hex Bushing Class 150 0318905403
- ANVIL Malleable Iron Reducing Tee Class 150 0310042007
- ANVIL Malleable Iron Merchant Coupling Class 150 0320200066
- ANVIL Black Forged Steel Union Class 3000 0362501603
- ANVIL Malleable Iron Reducing Tee Class 150 0310045802
- ANVIL Cast Iron 90 Degree Elbow Class 125 0300014800
- ANVIL 1-1/4" Flanged Cast Iron Flange Union Class 125 0308300805
- ANVIL Cast Iron Reducing Tee Class 125 0300062809
- LEGEND VALVE 1" BLACK 45 STREET ELBOW 350-065
- ZORO SELECT 1/8" Malleable Iron Coupling 5P549
- Anvil Fittings