- Home
- /
- Electrical Supplies
- /
- Wire & Cable
- /
- Electrical Wire & Cable
- /
- Shielded Continuous Flex Data Cable 3 pr Conductor GY
Shop Alternate Products
This Product is Discontinued
Chainflex
Shielded Continuous Flex Data Cable 3 pr Conductor GY (Discontinued)
Mfr # CF211-02-03-02-100
Zoro # G2449097
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Conductors 6
- Length 100 ft.
- Jacket Color Gray
- Jacket Material PVC
- Jacket Material - Wire and Cable PVC
- Brand Chainflex
- MFR #CF211-02-03-02-100
- Zoro #G2449097
- Country of OriginGermany
- Category Electrical Wire & Cable
Dimensions
Length | 100 ft. |
Conductor Size | 24 AWG |
Spool Length | 100 ft |
Nominal Outside Dia. | 0.3 in |
Conductor Size - Data Cable | 24 AWG |
Cable Length | 100 ft |
Outside Diameter | 0.3 in |
Details
Number of Conductors | 6 |
Jacket Color | Gray |
Jacket Material | PVC |
Item | Continuous Flexing Appliance Wiring Communication Cable |
Jacket Material - Wire and Cable | PVC |
Item - Data Cable | Continuous Flexing Appliance Wiring Communication Cable |
Temp. Range | 23 Degrees to 158 Degrees F |
NEC Article and Type | AWM |
Total Number of Conductors - Data Cable | 6 (3 Pair) |
Solid / Stranded | Stranded |
Shielded / Unshielded | Shielded |
Fire Rating - Data Cable | Appliance Wiring Material |
Application - Communication Cable | Access Control, Alarm Systems, Audio Systems, Broadcast Systems, Computer Systems, Control Systems, Electronic Circuits, Instrumentation Systems, Video Systems |
Suggested Voltage Rating - Data Cable | 300 V |
Shielded | Shielded |
Package Type - Data Cable | Spool |
Standards | RoHS-II, CE 2014/35/EU, CEI 20-35, CF240.02.24 Standard 14644-1, CTP DE.PB49.B.00416, EAC-Certified TC RU C-DE. ME77.B.01254, NFPA 79-2012 Chapter 12.9, PV 3.10.7-Status 1992, UL/CSA AWM |
Application | Control Systems, Instrumentation Systems |
Shielding Material | Tinned Copper Braid |
Insulation Material | TPE |
Package Type | Spool |
Maximum Voltage Rating | 300 V |
Maximum Operating Temperature | 158 Degrees F |
Solid/Stranded | Stranded |
Number of Pairs | 3 |
Minimum Operating Temperature | 41 Degrees F |
Fire Rating | Appliance Wiring Material |
Product Type | Continuous Flexing Appliance Wiring Communication Cable |
Conductor Gauge | 24 AWG |
Resistance Properties | Impact Resistant, Flame/Fire Resistant, Oil Resistant |
Description
Continuous Flexing Appliance Wiring Communication Cable, Cable Length 100 ft, Fire Rating Appliance Wiring Material, Conductor Gauge 24 AWG, Insulation Material TPE, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material Tinned Copper Braid, Solid/Stranded Stranded, Number of Conductors 6, Outside Diameter 0.3 in, Package Type Spool, Application Control Systems, Instrumentation Systems, Maximum Voltage Rating 300 V, NEC Article and Type AWM, Number of Pairs 3