Ampco Safety Tools
3/4" Drive Socket Set SAE 15 Pieces 1 5/16 in to 2 in , Beryllium Copper Alloy Plated
Mfr # W-291
Zoro # G2449316
Free Shipping & Returns
$3,671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Measurement Type SAE
- Finish Beryllium Copper Alloy Plated
- SAE or Metric SAE
- Number of Pieces 15
Explore More Products
- AMPCO SAFETY TOOLS 1/4" Drive Socket Set SAE 12 Pieces 3/16 in to 9/16 in , Beryllium Copper Alloy Plated W-160
- AMPCO SAFETY TOOLS 1/2" Drive Socket Set Metric 26 Pieces 10 mm to 32 mm , Beryllium Copper Alloy Plated W-260M
- AMPCO SAFETY TOOLS 1/2" Drive Socket Set SAE 21 Pieces 5/16 in to 1 1/4 in , Beryllium Copper Alloy Plated W-260
- AMPCO SAFETY TOOLS 1/2" Drive Socket Set SAE 9 Pieces 1/2 in to 1 1/4 in , Beryllium Copper Alloy Plated W-290
- AMPCO SAFETY TOOLS 3/4" Drive Socket Set Metric 11 Pieces 36 mm to 60 mm , Beryllium Copper Alloy Plated W-291M
- AMPCO SAFETY TOOLS 1/4" Drive Socket Set Metric 15 Pieces 4 mm to 14 mm , Beryllium Copper Alloy Plated W-160M
- TEKTON 3/8" Drive, Socket Set SAE, 9 pcs SHD91103
- WILLIAMS 3/8" Drive Socket Set WSB-23HF
- SUNEX SKT SET 3/8" DR 29 PC METRIC MASTER IM SU3329
- WESTWARD 1/4" Drive Socket Wrench Set SAE 27 Pieces 5/32 in to 9/16 in , Chrome 1EZR2
- SUNEX ® Tools 14-Piece Impact Ready Magnetic Nut Setters Set (Metric/Fractional SAE) 9933
- Ampco Safety Tools Sockets & Ratchets