Shop Alternate Products
This Product is Discontinued
Innotex
Firefighters Gloves, 2XS, Black, Cowhide Leather (Discontinued)
Mfr # GINNO7172XS
Zoro # G2449371
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Application Firefighting
- Back Material Cowhide Leather
- Standards NFPA 1971 2013
- Palm Material Cowhide Leather