Ultratech
Inlet Guard, 24 In. L, 24 In. W, 2 In. H
Mfr # 9160
Zoro # G2449587
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Opening Size 4-1/2 in dia
- Length 24 in
- For Use With Storm Drains, Inlets
- Color Gray
Explore More Products
- ULTRATECH Catch Basin Insert, Black, 13" H, 27" L 9220
- ULTRATECH Drain Guard, Oil & Sediment, 60 In. L 9356
- ULTRATECH Gutter Guard, 144 In. L, 9 In. W 9322
- ULTRATECH Drain Seal, 42 In. L, 375 mil 2131
- ULTRATECH Drain Plug, Orange, Fits 12 In 2121
- ULTRATECH Inlet Guard, 4 In. H, 24 In. L, 36 In. W 9276-SED
- ULTRATECH Drain Seal, 375 mil, Clear 2209
- ULTRATECH Drain Seal, 48 In. L, Polyurethane 2204
- ULTRATECH Reusable Drain Guard, 500 UDL lb., 695 gpm 9332
- PIG PIG Sediment Drain Filter With Overflow Ports 38" L x 29" W x 20" H FLT747-WPT
- CONDOR Drain Seal, 24inLx24inWx3/8in Thick, Yllw 48FZ12
- Ultratech Spill Control Supplies