- Home
- /
- Power Transmission
- /
- Motors
- /
- Direct Drive Blower Motors
- /
- Permanent Split Capacitor Blower Motors
- /
- Motor, PSC, 1/3 HP, 1050 RPM, 115V, 48, OAO
Shop Alternate Products
This Product is Discontinued
Genteq
Motor, PSC, 1/3 HP, 1050 RPM, 115V, 48, OAO (Discontinued)
Mfr # 3S008
Zoro # G2449763
Free Shipping & Returns
This Product is Discontinued
Key Features
- Nameplate RPM 1,050
- Motor Application OEM Replacement
- Motor Mounting Type Lug
- Motor Bearings Sleeve
- Standards CSA Certified, UL Recognized
Customers Also Purchased
- Brand Genteq
-
MFR #
3S008
-
Zoro #
G2449763
- UPC # 815585024125
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Dimensions
Stud Size | 8 in |
Bolt Circle Dia. | 9 in |
Length Less Shaft | 4 7/8 in |
Shaft Length | 3 1/2 in |
Shaft Dia. | 1/2 in |
Overall Length | 8 3/8 in |
Body Dia. | 5.7 in |
Details
Nameplate RPM | 1,050 |
Motor Application | OEM Replacement |
Motor Mounting Type | Lug |
Motor Bearings | Sleeve |
Standards | CSA Certified, UL Recognized |
Hz | 60 |
HP | 1/3 |
Max. Ambient Temp. | 40 Degrees C |
Motor Enclosure Design | Open Air-Over |
RPM Range | 1,001-1,100 |
Ins. Class | B |
No. of Speeds | 3 |
Motor Shaft Rotation | CCW |
Item | Direct Drive Blower Motor |
OEM Replacement Brand | Goodman |
Phase | Single |
Number of Shafts | 1 |
Capacitor Required | 2MDV8 |
Motor Thermal Protection | Auto |
Voltage Compatibility | 115V AC, 120V AC |
Application | Replaces Goodman Mfr. No. 5KCP39FGY922S and GE 5KCP39FGV064AS |
Motor Service Factor | 1 |
Frame | 48 |
Motor Design | Permanent Split Capacitor |
Replacement For | GE 5KCP39FGV064AS, Goodman 5KCP39FGY922S |
Full Load Amps | 5.1 A |
Voltage | 115V AC |
Usable @ 200V | No |
Weight | 12 lb |
Motor Mounting Position | All Angle |
Usable @ 208V | No |
Motor Sub Application | Direct Drive Fan/Blower |
Duty Cycle | Continuous |
Motor Shaft Design | Flat |
Motor Frame Material | Steel |
Rotation | CWSE |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1,050, No. of Speeds 3, Voltage 115V AC, Full Load Amps 5.1 A, 48 Frame, OEM Replacement Brand Goodman, Replacement For GE 5KCP39FGV064AS, Goodman 5KCP39FGY922S, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCW, Motor Enclosure Design Open Air-Over