Shop Alternate Products
This Product is Discontinued
Apex Tool Group
1/2 in Drive Impact Socket 6 Standard, Oiled (Discontinued)
Mfr # M5E16
Zoro # G2450585
This Product is Discontinued
Key Features
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 1/2 in
- Material Heat Treated Alloy Steel