Shop Alternate Products
This Product is Discontinued
Zoro Select
Mobile Service Bench, 22 In. L, 23 In. W (Discontinued)
Mfr # 4YW38
Zoro # G2451075
Free Shipping & Returns
This Product is Discontinued
Key Features
- Workbench/Work Table Type Mobile
- Workbench/Table Surface Material Steel
- Overall Length 22"
- No. of Drawers 2
- Number of Doors 1