Shop Alternate Products
This Product is Discontinued
Hubbell Wiring Device-Kellems
Rocker Wall Plates and Box Cover, Number of Gangs: 1 Nylon, Smooth Finish, Black (Discontinued)
Mfr # NP26BK
Zoro # G2451163
This Product is Discontinued
Key Features
- Number of Gangs 1
- Color Black
- Material Nylon
- Finish Smooth
- Size Standard