- Home
- /
- Electrical Supplies
- /
- Wiring Devices
- /
- Straight Blade Devices
- /
- Single Straight Blade Receptacles
- /
- Flanged Receptacle, 20 A Amps, 250V AC, Panel Mount, Single Outlet, 6-20R, White
Hubbell
Flanged Receptacle, 20 A Amps, 250V AC, Panel Mount, Single Outlet, 6-20R, White
Mfr # HBL5479C
Zoro # G2451416
$43.89
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Single
- Application Environment Industrial
- Mounting Type - Plugs and Receptacles Panel
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 250V AC
Customers Also Purchased
- Brand Hubbell
-
MFR #
HBL5479C
-
Zoro #
G2451416
- UPC # 783585175058
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Height | 2.56 in |
Width | 2.56 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 18 AWG |
Flange Diameter | 2.6 in |
Flange Height | 1.7 in |
Overall Depth | 2.6 in |
Mount Hole Center-to-Center Width | 2.2 in |
Display Size | Standard Sized Product |
Dimensions | 1.72 in x 2.56 in x 2.56 in |
Length | 1.72 in |
Wire Size | #18 AWG to #10 AWG |
Details
Item | Flanged Receptacle |
Item - Plugs and Receptacles | Flanged Receptacle |
Outlet Type - Plugs and Receptacles | Single |
Application Environment | Industrial |
Mounting Type - Plugs and Receptacles | Panel |
Amps - Plugs and Receptacles | 20 A |
Voltage - Plugs and Receptacles | 250V AC |
NEMA Receptacle Configuration - Plugs and Receptacles | 6-20R |
Surge Suppression | No |
Tamper Resistant | No |
Weather Resistant - Plugs and Receptacles | No |
Color - Plugs and Receptacles | White |
Wiring Method - Plugs and Receptacles | Back |
Number of Poles | 2 |
Number of Wires | 3 |
Power Indicator | No |
Amps - Plugs and Receptacles | 20 |
Number of Gangs | 1 |
Color | White |
Voltage | 250VAC |
Weather Resistant | No |
Material | Nylon/Polycarbonate |
Special Features | #8-32 Multiple Drive Terminal Screws |
Description | Designed to Accept Molded On Connector Bodies, Grounding |
HP | 2 hp |
Wiring Method | Back |
Sub-Category | Flanged Receptacles |
Phase | Single |
Corrosion Resistant | No |
Amps | 20 |
Mounting Type | Panel |
Standards | CSA Certified C22.2 No. 42, NEMA WD-6, UL E2186 |
Outlet Type | Single |
NEMA Configuration | 6-20 |
Type | Miniature |
Connection Orientation | Straight |
Additional Electrical Protection | Standard Protection |
Additional Electrical Protections | Standard Protection |
NEMA Enclosure Rating | 1 |
Flange Shape | Round |
NEMA Receptacle Configuration | 6-20R |
Horsepower Rating | 2 hp |
Cover Type | No Cover |
Market | Commercial, Industrial |
Shrouded | No |
Wire Connection Type | Screw Terminals |
AFCI | No |
Maximum Operating Temperature | 167 Degrees F |
Receptacle Type | Single |
Polarized | Yes |
Minimum Operating Temperature | -40 Degrees F |
Grounding | Grounded |
Voltage Rating | 250V AC |
Mount Type | Flush |
Grade | Federal Specification |
Wire Connection Types | Screw Terminals |
Flange Material | Nylon |
Resistance Properties | Impact Resistant |
UL 94 Flammability Rating | V-2 |
Primary Resistance Properties | Impact Resistant - 20 A |
For Location | Indoor |
GFCI | No |
Includes | Mounting Hardware, Weatherproof Lift Cover |
Flange Type | Flanged |
Current Rating | 20 A |
Includes Mounting Hardware | Yes |
Key Resistance Properties | Standard Resistance |
Housing Material | Nylon |
Number of Poles & Wires | 2 Pole / 3 Wire |
Surge Protection | No |
Housing Color | White |
Contact Material | Brass |
Power Contacts Material | .040" (1.0) Brass |
Standard | NEMA |
Top Material | Nylon |
Poles and Wires | 2 Pole, 3-Wire Grounding |
Terminal Identification | Terminals identified in accordance with UL 498 and CSA |
Dielectric Voltage | Withstands 2,000V minimum |
Operating Temperatures | Maximum continuous 75°C; minimum -40°C (w/o impact) |
Terminal Screw Material | #8-32 Brass, Multiple Drive |
Ground Screw Material | #8-32 Brass, Multiple Drive (Green) |
Rating | 20A, 250V |
NEMA No. | 6-20R |
Receptacle Grade | Heavy Duty Spec Grade |
Certification | UL Listed, File E2186, Meets NEMA WD-6 requirements Listed to UL Standard 498, Certified to CSA, C22.2, No. 42 |
Face Style | Finder Groove |
Device Color | White |
Base Material | Polycarbonate |
Temperature Rise | Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%.. |
Horsepower | 2 |
Amperage | 20A |
Flange Style | Standard Non-Metallic |
Terminal Accommodation | #18-#10 AWG copper stranded or solid conductor only |
Flammability | UL 94 V2. |
Mounting Screw Material | Brass-Nickel Plated |
Current Interrupting | Certified for current interrupting at full rated current |
Wattage | 5000 W |
Application | Heavy Duty |
Connectivity | Screw Terminals |
Amperage Rating | 20 A |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Industry Standard(s) | Certified to CSA, C22.2, No. 42 NEMA® WD-6 Compliant UL Listed, File E2186 |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Item Type | Flanged Single |
Material - Mounting Hardware | Screw Mounting |
Series | Extra Heavy Duty |
Performance | Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-2 Environmental - Operating Temperatures - Maximum continuous 75°C minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #18-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA |
Nema Rating | 6-20R |
Dielectric Strength | Withstands 2,000V minimum |
Current / Amperage Rating | 20 A |
Voltage Rating Description | 250 V |
Horsepower - Maximum | 2 |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Description
Flanged Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color White, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 6-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Resistance Properties Impact Resistant, Standards CSA Certified C22.2 No. 42, NEMA WD-6, UL E2186, Voltage Rating 250V AC
Explore More Products
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Brown HBL5261
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Gray IG8362GYSA
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Ivory HBL5251I
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Light Almond RRD15LA
- HUBBELL Receptacle, 15 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-15R, Black HBL415BK
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Gray 2182GY
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Brown SNAP5262TRA
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory SNAP8262IS
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Black SNAP5262BKTRA
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Red SNAP2182RL
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Blue HBL8362SA
- Hubbell Single Straight Blade Receptacles