Wiha
Nut Driver, 5/16 in., Solid, Ergo, 5 in.
Mfr # 34139
Zoro # G2452527
Sold in multiples of 10 for $73.50
$73.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Nut Driver Handle Design Ergonomic
- Nut Driver Shank Style Solid Round
- Tether Capable Tether Capable
- Nut Driver Shank Material Alloy Steel
Explore More Products
- WIHA Nut Driver, 5/16 in., Hollow, Ergo, 2-3/4 in 34339
- WIHA Precision Nut Driver, SAE, 7/64in, 2-7/16in 26527
- WIHA Nut Driver, 7.0mm, Solid, Ergo, 5 in. 34123
- WIHA Insulated Nut Driver 17.0mm 32241
- WIHA Precision Nut Driver, Metric, 1.8mm 26515
- WIHA Precision Nut Driver, Metric, 3.5mm 26535
- WIHA Nut Driver, 7/16 in., Solid, Ergo, 5 in. 34142
- WIHA Gr 18-8, SS 28164
- WIHA Nut Driver, 1/2 in., Hollow, Ergo, 2-3/4 in. 34343
- CTA MANUFACTURING FLEX NUT DRIVER 5MM CTA1055
- WIHA Nut Driver, Metric, 10.0mm Hex Size 33634
- Wiha Screwdrivers and Nutdrivers