Dayton
5VX1250 Cogged V-Belt, 125" Outside Length, 5/8" Top Width, 1 Ribs
Mfr # 2L452
Zoro # G2453105
Free Shipping & Returns
$88.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Industry Number 5VX1250
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 125"
Explore More Products
- DAYTON 5L780 V-Belt, 78" Outside Length, 21/32" Top Width, 1 Ribs 5L780
- DAYTON B144 V-Belt, 147" Outside Length, 21/32" Top Width, 1 Ribs 3X651
- DAYTON B56 V-Belt, 59" Outside Length, 21/32" Top Width, 1 Ribs 6X876
- DAYTON CX158 Cogged V-Belt, 162" Outside Length, 7/8" Top Width, 1 Ribs 4FJ35
- DAYTON 6/B144 Banded V-Belt, 147-3/4" Outside Length, 4" Top Width, 6 Ribs 13W370
- DAYTON 5V1400 V-Belt, 140" Outside Length, 5/8" Top Width, 1 Ribs 13V753
- DAYTON 3/5V2800 Banded V-Belt, 280-3/4" Outside Length, 1-7/8" Top Width, 3 Ribs 13F969
- DAYTON 5/5V3000 Banded V-Belt, 300-3/4" Outside Length, 3-1/8" Top Width, 5 Ribs 13G041
- DAYTON 3/D144 Banded V-Belt, 150-1/8" Outside Length, 3-3/4" Top Width, 3 Ribs 11X799
- CONTITECH INC. 5V1120 Wrapped V-Belt, 112" Outside Length, 5/8" Top Width, 1 Ribs 5V1120
- DAYTON A49 V-Belt, 51" Outside Length, 1/2" Top Width, 1 Ribs 1A096
- Dayton V-Belts