Legris
Union Y, Outside Dia 6mm, PK10
Mfr # 3140 06 00
Zoro # G2453446
$41.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Wye
- Tube Size 6mm
- Max. Pressure 290 psi
- Body Material Glass Filled Nylon
- Color Black
Explore More Products
- LEGRIS Nickel Plated Brass Male Connector, 3/8 in Tube Size 3675 60 14
- LEGRIS Male Elbow, Tube 16mm, 3/8 In 3109 16 17
- LEGRIS Male Connector, Pipe M10 x1, Pk10 3101 08 60
- LEGRIS UnionTee, Nylon, 4mmOD x 6mmOD, PK10 3104 04 06
- LEGRIS Male Connector, Pipe M7x1, PK10 3101 04 55
- LEGRIS Nickel Plated Brass 90 Degree Swivel Male Elbow, 6mm Tube Size 3609 06 10
- LEGRIS Nickel Plated Brass Male Connector, 15/32 in Tube Size 3675 12 13
- LEGRIS Extended Male Elbow Stainless Steel 3899 04 19
- LEGRIS Bulkhead Female Connector, 16mm x 3/8 In 3136 16 17
- SHARKBITE Sharkbite 4820734 1.5 x 1.5 in. Push to Connect Coupling; Assorted 4820734
- MILTON PTC Straight Union, 3/8" OD, PK10 2207-3
- Legris Tube Fittings