Shop Alternate Products
This Product is Discontinued
Zoro Select
Brass Cap, FNPT, 1-1/4" Pipe Size (Discontinued)
Mfr # 82108-20
Zoro # G2453622
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size - Pipe Fitting 1-1/4"
- Specific Fitting Shape Cap
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 250