Raco
Insulated Connector, 3/4 In., Straight
Mfr # 3513RAC
Zoro # G2454295
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Flexible Metal Conduit
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel/Malleable Iron
- Conduit Size 3/4"
- Color Gray
Explore More Products
- RACO Insulated Connector, 2-1/2" Conduit Size 3520
- RACO Rgd/Imc Hub, 2-1/2", Insul Die Cast Zinc 1710
- RACO Locknut, 1-1/2", Steel, Non Ul 1196
- RACO Combination Coupling, 1/2" Conduit 1941
- RACO Set Screw Coupling, Steel 2150
- RACO Bonding Locknut, 17/64" L, 2" Conduit 1248
- RACO Conn Svc Entr, 1-1/2", Grommet, 0.74 x 10.2 2486
- RACO Conn Flex, Ac/Mc, Insul, 1-1/2", Mall Iron 3306
- RACO Cordgrip Conn, 3/4", 0.375-0.50, Alum 4803-4
- TECTITE ELECTRICAL BY APOLLO 1/2 in. Non-Metallic Water Tight Push-to-Connect Straight Connector ELMA12
- REMKE Conduit Hub, Die Cast Zinc, 3" NPT WH-8
- Raco Conduit Fittings