Carhartt
Pants, Blue, Cotton, 38 x 36 In.
Mfr # FRB100-DNM 38 36
Zoro # G2454331
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 38 x 36"
- Fits Waist Size 38 in
- Material Trade Name 100% Cotton
- Inseam 36 in
- Fabric Weight 11.75 oz
Explore More Products
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon FRB159-DNY 44 32
- CARHARTT Pants, Blue, 32 x 30 In., 15.2 cal/cm2 FRB13-DNM 32 30
- CARHARTT Pants, Blue, 34 x 30 In., 15.2 cal/cm2 FRB13-DNM 34 30
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon FRB159-DNY 40 32
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon FRB159-DNY 46 32
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon FRB159-DNY 38 34
- CARHARTT Pants, 11 cal/sq cm ATPV, Women's, Blue 105015-I262SHT
- CARHARTT BD4633 M FR Force RF Rlxd Fit Jean 104633-I32
- CARHARTT Pants, 11 cal/sq cm ATPV, Women's, Blue 105015-I2612TLL
- ARIAT Loose Fit FR Jeans, Men's, M 10014450
- ARIAT Stretch Coltrane Straight Leg, 44" x "34 10036687
- Carhartt Flame Resistant & Arc Flash Pants