Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Nut, 1/4-20, 50 PK (Discontinued)
Mfr # 4CAW9
Zoro # G2454401
This Product is Discontinued
Key Features
- Thread Size 1/4-20
- Material Medium Carbon Steel
- Finish Black Oxide
- System of Measurement Inch
- Thread Type UNC