John Guest
Acetal Copolymer Swivel Branch Tee, 5/32 in Tube Size
Mfr # PM100401E-PK10
Zoro # G2454505
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape Swivel Adapter Tee
- Fitting Connection Type Tube x Male BSPT
- Tube Size 5/32 in
- Pipe Size - Pipe Fitting 1/8 in
Explore More Products
- JOHN GUEST Polypropylene Male Adapter, 1/4 in Tube Size PP010821W-PK10
- JOHN GUEST Polypropylene Female Connector, 3/8 in Tube Size PSEI6012U9
- JOHN GUEST Acetal Copolymer Faucet Adapter, 1/4 in Tube Size CI-3208U7-S
- JOHN GUEST Acetal Copolymer Male Adapter, 3/16 in Tube Size PI010621S-10PK
- JOHN GUEST Polypropylene Elbow, 90 Degrees, 3/8 in Tube Size PP481222W-PK10
- JOHN GUEST Polypropylene Service Repair Kit, 1/4 in, 3/8 in, 5/16 in Tube Size KIT-ISRKA
- JOHN GUEST Polypropylene Swivel Run Tee, 3/8 in Tube Size PP111222W-PK10
- JOHN GUEST Acetal Copolymer Plug-In Elbow, 90 Degrees, 3/16 in Tube Size PI220606S-PK10
- JOHN GUEST Polypropylene Swivel Elbow, 90 Degrees, 3/8 in Tube Size PP091222W-PK10
- LEGRIS All Metal Push to Connect Fitting 3879 10 17
- SHARKBITE Sb Elbow 1/2X1/2 M Lf U280LFA
- John Guest Tube Fittings