- Home
- /
- Heating & Cooling
- /
- Roof Ventilators
- /
- Belt Drive Hooded Axial Downblast Exhaust Ventilators
- /
- Supply Ventilator, 115/208-230 Volts
Dayton
Supply Ventilator, 115/208-230 Volts
Mfr # 7CH25
Zoro # G2455713
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,913.99
Item successfully saved to ''
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Blade Dia. 24 in
- Voltage - Roof Ventilators 115V AC/208-230V AC
- Motor HP - Roof Ventilators 1/2 hp
- Base Size - Roof Ventilators 28 1/2 in x 28 1/2 in
Customers Also Purchased
- Brand Dayton
-
MFR #
7CH25
-
Zoro #
G2455713
- Country of Origin Multiple
- Category Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dimensions
Blade Dia. | 24 in |
Base Size - Roof Ventilators | 28 1/2 in x 28 1/2 in |
Overall Height - Roof Ventilators | 39 in |
Overall Width - Roof Ventilators | 48 in |
Dimension A | 28 1/2 in |
Base Square Size - Roof Ventilators | 28-1/2" x 28-1/2" |
Width (In.) | 48 |
Dimension C (In.) | 48 |
Dimension E | 23 in |
Dimension C | 48 in |
Dimension D | 39 in |
Dimension E (In.) | 23 |
Dimension F (In.) | 8-1/2 |
Dimension B | 48 in |
Damper Size (In.) | 25 in |
Dimension B (In.) | 48 |
Dimension F | 8 1/2 in |
Max. Depth (In.) | 48 in |
Dimension A (In.) | 28-1/2 |
Propeller Dia. (In.) | 24 |
Height (In.) | 39 |
Shaft Dia. (In.) | 3/4 in |
Dimension D (In.) | 39 |
Bearing Size (In.) | 3/4 in |
Overall Height | 39 in |
Base Height | 23 in |
Overall Diameter | Not Applicable |
Damper Size | 24 x 24 in |
Hood Width | 48 in |
Base Diameter | Not Applicable |
Base Dimension | 28 1/2 in Square |
Base Length | 28 1/2 in |
Blade Diameter | 24 in |
Housing Width | 28.5 in |
Overall Width | 48 in |
Base Width | 28 1/2 in |
Overall Length | 48 in |
Propeller Shaft Diameter | 3/4 in |
Hood Length | 48 in |
Housing Length | 28.5 in |
Hood Height | 16 in |
Details
Item - Roof Ventilators | Supply Ventilator |
Drive Type - Roof Ventilators | Belt Drive |
Voltage - Roof Ventilators | 115V AC/208-230V AC |
Motor HP - Roof Ventilators | 1/2 hp |
Motor Enclosure | Totally Enclosed Fan Cooled |
CFM @ 0.250-In. SP | 4,483 cfm |
Mounting Position | Horizontal |
Propeller Material | Steel |
Recommended 12 3/8"H Roof Curb Item No. | 2ZV83 |
Phase | 1 |
Bearing Type | Sealed Pillow Block |
Motor HP | 1/2 |
Hz | 60 Hz |
Style - Roof Ventilators | Hooded |
Number of Blades | 6 |
Max. BHP | 0.6 hp |
Fan RPM | 1,181 |
CFM @ 0.125-In. SP | 4,863 cfm |
Assembled/Unassembled | Unassembled |
Motor Type | Capacitor-Start |
Full Load Amps | 8.0/4.0-4.0 |
Voltage | 115/208-230 |
Max. Inlet Temp. (Deg. F) | 104 Degrees F |
Item | Axial Downblast Roof Supply Fan |
Motor RPM | 1,725 RPM |
Max. Ambient Temp. (F) | 104 Degrees F |
Type | Axial Belt Drive Downblast |
CFM @ 0.000-In. SP | 5,187 cfm |
Recommended 6 3/8"H Roof Curb Item No. | 4C454 |
Includes | Drive Package, Hood |
Frame Material | Galvanized Steel |
Recommended Gravity Backdraft Damper Item No. | 2FTV7 |
Housing Material | Steel |
Standards | AMCA Sound and Air, UL/cUL 705 |
Motor Speed | 1,725 RPM |
Hood Type | Hinged Hood |
Housing Finish | Galvanized |
Airflow @ 0.000 in SP | 5,187 cfm |
High-Efficiency Motor | No |
Frequency | 60 Hz |
Speed Controllable | No |
Features | Strong and Weathertight Hood |
Material | Steel Blade with Steel Housing |
Motor Horsepower | 1/2 hp |
Mounting Orientation | Horizontal |
Nameplate Voltage | 115/208-230V AC |
Includes Motor | Yes |
For Air Type | Clean Air |
Motor Enclosure Design | Totally Enclosed Fan-Cooled (TEFC) |
Assembly | Unassembled |
Mount Type | Roof Curb |
Includes Drive Package | Yes |
Maximum Fan Speed | 1,181 RPM |
Airflow @ 0.000 in SP - Range | 5,000 to 7,999 cfm |
Base Shape | Square |
Safety Features | Birdscreen |
Supply Airflow @ 0.000 in SP - Range | 5,000 to 7,999 cfm |
Sound Level | 26 sones @ 0.000 in SP and 5 ft |
Drive Type | Belt Drive |
Exhaust Airflow @ 0.125 in SP | 4,863 cfm |
Supply Airflow @ 0.000 in SP | 5,187 cfm |
Maximum Ambient Temperature | 104 Degrees F |
Exhaust Airflow @ 0.250 in SP | 4,483 cfm |
For High-Static Pressure Applications | No |
Blade Material | Steel |
Brake Horsepower | 3/5 hp |
Exhaust Airflow @ 0.000 in SP | 5,187 cfm |
Maximum Static Pressure | 1/4 in wc |
Motor Efficiency | Standard-Efficiency Motor |
Resistance Properties | Weather Resistant |
Compatible Curb Manufacturer Part Number | 3AZH7 |
Maximum Inlet Air Temperature | 104 Degrees F |
Blade Finish | Galvanized |
Number of Speeds | 1 |
Application | Factories, Large Facilities, Warehouses |
Current | 8.0/4.0-4.0 A |
Description
Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 24 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 5,187 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 1/2 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Exhaust/Supply Vent, 208-230/460 V 7AU50
- DAYTON Supply Ventilator, 42 In, 208-230/460 V 7AE74
- DAYTON Exhaust Ventilator, 115/208-230 Volts 7CF86
- DAYTON Supply Ventilator, 36 In, 208-230/460 V 7AE70
- DAYTON Supply Ventilator, 54 In, 208-230/460 V 7AE49
- DAYTON Exhaust Ventilator, 208-230/460 Volts 7CF48
- DAYTON Supply Ventilator, 54 In, 208-230/460 V 7AE46
- DAYTON Supply Ventilator, 20 In, 115/208-230 V 7AE33
- DAYTON Supply Ventilator, 115/208-230 Volts 7CH88
- DAYTON Supply Ventilator, 60 In, 208-230/460 V 7AE50
- DAYTON Supply Ventilator, 30 In, 208-230/460 V 7AE66
- Dayton Belt Drive Hooded Axial Downblast Exhaust Ventilators