Shop Alternate Products
This Product is Discontinued
Westward
Wire Wheel, 7" Dia, Steel, 0.0140 Wire (Discontinued)
Mfr # 4EDR8
Zoro # G2455756
This Product is Discontinued
Key Features
- Mounting Type Arbor Hole
- Max. RPM 6000
- Arbor Hole Size 5/8 in
- Abrasive Material Carbon Steel
- Abrasive Shank Size No Shank