Dayton
IEC Magnetic Contactor, 3 Poles, 24 V AC, 32 A, Reversing: No
Mfr # 6EAW1
Zoro # G2456063
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 32 A
- Action Non-Reversing
- Full Load Amps-Resistive 50 A
- Number of Poles 3
- HP @ 1 Phase - 230V 5
Explore More Products
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 32 A, Reversing: No 6EAW3
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 32 A, Reversing: No 6EAW2
- DAYTON IEC Magnetic Contactor, 4 Poles, 120 V AC, 40 A, Reversing: No 6EAY9
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 50 A, Reversing: No 6EAR0
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 18 A, Reversing: Yes 6EAX0
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V DC, 95 A, Reversing: No 6ECD9
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 25 A, Reversing: Yes 6EAX5
- DAYTON IEC Magnetic Contactor, 4 Poles, 24 V AC, 40 A, Reversing: No 6EAY8
- DAYTON IEC Magnetic Contactor, 4 Poles, 240 V AC, 40 A, Reversing: No 6EAZ0
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 9 A, Reversing: No LC1D09M7
- ABB A30-30-10-84, A30, 3P CONTR, 110/50,110-120/60 A30-30-10-84
- Dayton Motor Controls