Zoro Select
3/4" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80
Mfr # E6BNE03
Zoro # G2456307
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Pipe Fitting Material 316 Stainless Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 80
- Seamless/Welded Seamless
Explore More Products
- ZORO SELECT 3/8" MNPT x 1" TBE Stainless Steel Close Pipe Nipple Sch 80 E6BNC01
- ZORO SELECT 3/8" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80 E6BNC06
- ZORO SELECT 3/8" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 80 E6BNC13
- ZORO SELECT 1-1/2" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 80 E6BNH14
- ZORO SELECT 3/8" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80 E4BNC16
- ZORO SELECT 3/4" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80, Outside Dia.: 1" E6BNE07
- ZORO SELECT 4" x 2 ft Push-Fit 316 Stainless Steel Pipe P4-2.5-316
- ZORO SELECT 1/8" MNPT x 2" TOE Stainless Steel Pipe Nipple Sch 40 T4WNA3
- ZORO SELECT 1-1/2" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80 E4BNH15
- ZORO SELECT 1/2" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80 E4BND03
- ZORO SELECT 1-1/4" MNPT x 5-1/2" TBE Stainless Steel Pipe Nipple Sch 40 T4BNG09
- Zoro Select Stainless Steel Pipes