Parker
Solenoid Air Control Valve, 3/8 In, 120VAC
Mfr # B662BB553A
Zoro # G2456456
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Voltage 120V AC
- Center Position Open
- Valve Actuator / Return Solenoid / Solenoid
- Coefficient of Volume 2.1
Explore More Products
- PARKER Service Kit, All Ports Blocked, B Series PS2502P
- PARKER Solenoid Air Control Valve, 1/2 In, 24VDC B713BB549A
- PARKER Pilot Valve, 1/4" Thread, 120/110VAC Type U131B02NDAF
- PARKER Seal Kit, Solenoid Pilot 1/4 In, N Series K352078
- PARKER Coil Kit, 22MM 3 Pin, 12 VDC, Viking P2FCB447
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC L6653921153
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC L6653922149
- PARKER Solenoid Air Control Valve B511BCA53C
- PARKER Solenoid Air Control Valve, 1-1/4In, 24VDC L6859910249
- ARO Solenoid Air Control Valve, 24VDC S5SS9B-1
- PNEUMATECH 120V-AC 3/8In NPT Solenoid Valve VA-003111
- Parker Solenoid Air Control Valves