Crestware
Disher, 3.25 oz., 10 in. L
Mfr # DSS12
Zoro # G2456539
$13.08
51% off
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Utensil Length 10 in
- Utensil Handle Material Stainless Steel
- Utensil Color Stainless Steel
- NSF Certified Yes
- Serving Utensil Capacity Size 12
Explore More Products
- CRESTWARE Disher, 0.56 oz., 10 in. L DSS60
- CRESTWARE Fork, White, 13" L, Stainless Steel KN07
- CRESTWARE Egg Slicer, 2 In W, Aluminum EGS
- CRESTWARE Tong, Black, 10-1/2 in. L, Stainless Steel BSFT9
- CRESTWARE Tong, Blue, 10 in. L, Stainless Steel CG10BL
- CRESTWARE Disher, 0.38 oz., 10 in. L DSS100
- CRESTWARE Disher, 3.75 oz., 9-1/4 in. L DD10
- CRESTWARE Pro Solid Basting Spoon, 13" L SDP13
- CRESTWARE Tong, Blue, 12 in. L, Stainless Steel CG12BL
- DEXTER RUSSELL Mini Turner 25 In 19663
- NORPRO Apple Peeler Parer And Slicer And Corer 864
- Crestware Peelers, Cutters and Slicers