Zoro Select
Binding Barrel, 5/8"-11, 2 1/2 in Brl Lg, 3/4 in Brl Dia, Stainless Steel Plain
Mfr # Z1568
Zoro # G2457169
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Female Barrel
- Thread Size 5/8"-11
- Material 316 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT Barrel Bolt, 1/4"-20, 3/4 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain 5MA30
- ZORO SELECT Binding Barrel, #10-24, 3/8 in Brl Lg, 1/4 in Brl Dia, Stainless Steel Plain Z1508
- ZORO SELECT Binding Barrel, #10-24, 1/2 in Brl Lg, 1/4 in Brl Dia, Stainless Steel Plain Z1510
- ZORO SELECT Barrel Bolt, #6-32, 1/2 in Brl Lg, 3/16 in Brl Dia, 316 stainless steel Plain, 5 PK 2JGL9
- ZORO SELECT Barrel Bolt, #10-24, 2 in Brl Lg, 1/4 in Brl Dia, Steel zinc, 50 PK 5LY91
- ZORO SELECT Arch Barrel, 3/8"-16, 3/4 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain Z1632
- ZORO SELECT Binding Barrel, 5/8"-11, 1 1/2 in Brl Lg, 7/8 in Brl Dia, Stainless Steel Plain Z1578
- ZORO SELECT Arch Barrel, #10-24, 3/8 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain Z1600
- ZORO SELECT Arch Barrel, #10-32, 3 in Brl Lg, 5/16 in Brl Dia, Brass Chrome Z5103
- ZORO SELECT Barrel Bolt, #10-32, 7/16 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK Z5026
- MIDWEST FASTENER 24, 1-1/2" Brl Lg, Steel Zinc, 10 PK 71948
- Zoro Select Binding Barrels