Zoro Select
Round Standoffs, 1/2"-13 Thrd Sz, 1 in Bd L, 18-8 Stainless Steel Plain, 2 1/2 in OD
Mfr # ZA0612-188-SET
Zoro # G2457537
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-13
- Standoff Gender Female
- Standoff Material 18-8 Stainless Steel
- Standoff Finish Plain
- Overall Length 1 in
Explore More Products
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 3/4 in Bd L, Nylon Plain, 10 PK 15TSP149
- ZORO SELECT Round Standoffs, #10-24 Thrd Sz, 3/4 in Bd L, Aluminum Black Anodized, 3/8 in OD, 2 PK ZA0104-ALBLK
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 1-1/2 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK CRK042488GR
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 1/4 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK CRH040488GR
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1/4 in Bd L, Aluminum Clear Anodized, 1 in OD, 2 PK ZA0180-AL28
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1/8 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK CRH040244GR
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 1-1/8 in Bd L, Stainless Steel Plain, 1/4 in OD 141806RM303
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 1/2 in Bd L, Aluminum 1/4 in OD 140806RFA
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 7/8 in Bd L, Nylon 5/16 in OD 311408RFN
- GYFORD Single Bottle Wine Peg Kit - Black WPK-SINGLE-BL
- GYFORD 12-Pack, Single Bottle Wine Pegs WPK-S12
- Zoro Select Round Standoffs