- Home
- /
- Heating & Cooling
- /
- Exhaust Fans
- /
- Exhaust and Supply Fan Accessories
- /
- Ceiling Ventilator, 150 CFM, 115 V
Shop Alternate Products
This Product is Discontinued
Dayton
Ceiling Ventilator, 150 CFM, 115 V (Discontinued)
Mfr # 5AE69
Zoro # G2458154
Free Shipping & Returns
This Product is Discontinued
Key Features
- CFM @ 0.000-In. SP 160
- Sones @ 0.000-In. SP @ 5 Ft. 2.3
- Voltage 115V AC
- Full Load Amps 1.70
- Housing Height 7 in
Customers Also Purchased
- Brand Dayton
-
MFR #
5AE69
-
Zoro #
G2458154
- UPC # 190735341872
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
Housing Height | 7 in |
Housing Width | 11 1/2 in |
Dimension D | 6" |
Discharge Dia. | 6" |
Duct Dia. | 6 in |
Grille Width | 13 1/4 in |
Dimension E | 1-1/4" |
Dimension A | 13-7/8" |
Dimension B | 11-1/2" |
Housing Length | 13 7/8 in |
Grille Length | 14 7/8 in |
Details
Item | Bathroom Fan |
CFM @ 0.000-In. SP | 160 |
Sones @ 0.000-In. SP @ 5 Ft. | 2.3 |
Voltage | 115V AC |
Full Load Amps | 1.70 |
For Use With | General Ventilation Applications |
Max. Inlet Temp. | 104 Degrees F |
Phase | 1 |
Motor Insulation | Class B |
Sones @ 0.125-In. SP @ 5 Ft. | 2.4 |
Watts | 129 W |
CFM @ 1.000-In. SP | 92 |
CFM @ 0.375-In. SP | 152 |
Sones @ 0.100-In. SP @ 5 Ft. | 2.5 |
Includes | Backdraft Damper, Hardware, Mounting Brackets |
Hz | 60 Hz |
CFM @ 0.750-In. SP | 138 |
Insulated | No |
Recommended Accessories | 3DPF8, 3DPG1, 3AZF9, 3AZG1, 48C172 |
CFM @ 0.250-In. SP | 154 |
Grille Color | White |
Motor RPM | 1050 |
CFM @ 0.125-In. SP | 155 |
CFM @ 0.100-In. SP | 156 cfm |
Number of Speeds | 1 |
Wheel Material | Polypropylene |
Grille Material | Polystyrene |
CFM @ 0.625-In. SP | 147 |
CFM @ 0.500-In. SP | 149 |
Motor Enclosure | Open Dripproof |
Standards | AMCA Air and Sound, CSA Certified Motor, UL/cUL 507 |
Mounting Position | Ceiling, Horizontal |
CFM @ 0.875-In. SP | 123 |
Sones @ 0.250-In. SP @ 5 Ft. | 3.0 |
Housing Material | Galvanized Steel |
Speed Control | 48C172 |
Motor Type | Shaded Pole |
Motion Sensing | No |
Profile | Medium |
Heater | No |
Lighted | No |
Description
Bathroom Fan, Housing Material Galvanized Steel, Heater No, Includes Backdraft Damper, Hardware, Mounting Brackets, Mounting Location Ceiling, Horizontal, Number of Speeds 1, Lighted No, Phase 1
Replacement Parts
On page
1 of 1