Shop Alternate Products
This Product is Discontinued
Dayton
Shaft Collar, Clamp, 2Pc, 5/16 In, Plastic (Discontinued)
Mfr # 1F592
Zoro # G2458443
This Product is Discontinued
Key Features
- Bore Dia. 5/16"
- Material Plastic
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 11/16"