Trumeter
Hour Meter, DC, 2 Holes, Flush, Polymer
Mfr # 732-0002
Zoro # G2458732
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Electromechanical
- Reset Type Non Resettable
- Display Units Hours/Tenths
- Operating Voltage 10 to 80V DC
- Number of Digits 6
Explore More Products
- TRUMETER LCD Hour Meter, LCD, Clip, ABS/PC Blend 6320-0000-0000
- TRUMETER Hour Meter, DC Quartz, 2-Hole, Rectangular 732-0004
- TRUMETER Hour Meter 731-0004
- TRUMETER LCD Hour Meter, 1.60 in Flange, Mini Flush 3410-2000
- TRUMETER Electronic Counter, 8 Digits, 3 Preset, LCD 3400-0000
- TRUMETER LCD Hour Meter, 3-Hole, 2.87 in Flange 3410-1000
- TRUMETER 230/50 Rd Bezel 3HL Sct w/hardware 711-0163
- TRUMETER Hour Meter 6320-2000-0000
- TRUMETER Redington Hour Meter 3410-0010 3410-0010
- ENM Hour Meter, Electrical, 3-Hole, Flange T50B52
- HARDLINE PRODUCTS Hour Meter for Gasoline Engine HR-8063-2
- Trumeter Hour Meters