Ok Industries
Cordless Wrap/Unwrap Kit w/DFB, 6 Pc
Mfr # PTX-KIT1DH
Zoro # G2458933
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Long Handle
- Capacity 18 to 32 AWG
- Number of Pieces 6
- Handle Material Plastic
- Wire Gauge 18 to 30 AWG
Explore More Products
- OK INDUSTRIES Manual Wire Wrap Tool Kit, 6 Pc WWK-1
- OK INDUSTRIES Insulated Wire Wrap Tool Kit, 6 Pc WWK-1INS
- OK INDUSTRIES Cordless Wrap/Unwrap Kit, 4 Pc PTX-KIT1
- OK INDUSTRIES Insulated Wire Wrap Tool Kit, 8 Pc WWK-CO
- ECLIPSE Crimp Tool Kit, Solar MC3/MC4, 9 Pc PK-2061
- KNIPEX Crimping Sets, 10" Crimp Assortments 97 90 10
- DEWALT 20V MAX* Press Tool Kit DCE200M2
- GROTE Crimp Tool, Deutsch, Solid Barrel 14, 18Ga 83-6562
- MASTER APPLIANCE $Crimp Tool Ratcheting Full Cycle MA35084
- JONARD TOOLS Fiber Prep Kit W/Fcc Cleaners & Vfl TK-161
- GREENLEE Microtool Kit w/ 12mm Jaw, 110V EK50ML12011
- Ok Industries Crimping Tools