Esab
Welding Torch Switch
Mfr # 10-2003
Zoro # G2459222
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 10-3072
- Cable Length 25 ft
- Application Turn Power Source On/Off From a Distance
- Characteristics 14 Pin Male Connector, 25 Ft Cord, Adapts to 7/8 to 1 1/8 in TIG Torch Handles, Amp Control
- Features Adapts to 7/8 to 1 1/8 in TIG Torch Handles, On/ Off Remote Control
Explore More Products
- ESAB Welding Kit, Stick 646325
- ESAB Swirl Baffle, 250A Rev, For PT-36 0558002530
- ESAB Shield Ret Nozzle, XR For PT-36 0558009548
- ESAB Oxygen Cylinder Cart (Standard) 1421-0039
- TWECO Electrode Holder, 9-1/4in.L, 250A 91101102
- ZORO SELECT Brass Ground Clamp 300A, 1 ln 19N767
- TWECO Ground Clamp, Clamp, 300A, 9in.L 92051230
- AMERICAN TORCH TIP Gas Diffuser, 52FN, PK5 52FN
- AQUASOL Rechargeable Battery, 9V NiMH P-OX BATT
- AMERICAN TORCH TIP Shield Hand 120828ATT
- MILLER ELECTRIC Water Coolant System, 1/4 HP, 4 gal. 042288
- Esab Arc Welder Accessories