Zoro Select
Jack Chain, Single, Ni, Sz 20, 3 Lb, 100 Ft
Mfr # 2ZDE9
Zoro # G2460796
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 20 in
- Chain Link Style Jack
- Working Load Limit 3 lb
- Welding Type Weldless
Explore More Products
- ZORO SELECT Jack Chain, Single, Brass, Sz 20, 3 Lb, 100Ft 2ZDF6
- ZORO SELECT Jack Chain, Single, Brass, Sz 16, 10Lb, 100Ft 2ZDF8
- ZORO SELECT Chain, Dbl, Zinc, Sz #2,115 Lb Load, 100 Ft 2ZDH5
- ZORO SELECT Jack Chain, Single, Ni, Sz 10, 43 Lb, 100 Ft 2ZDF5
- ZORO SELECT Chain, Dbl, Galv, Sz #4, 70 Lb Load, 100 Ft 2ZDJ1
- ZORO SELECT Chain, Dbl, SS, Sz #3,100 Lb Load, 100 Ft 2ZDJ6
- PEERLESS Chain with Hooks, 15 ft., 12,000 lb. H3340-6124
- TIE DOWN ENGINEERING Tie Down Engineering 86795 OAL 31" Safety Chains for Trailers 86795
- CAMPBELL CHAIN & FITTINGS 5/16" Grade 30 Proof Coil Chain, Galvanized, 75' per Square Pail T0143536
- ZORO SELECT Jack Chain, Single, Brass, Sz 10, 43Lb, 100Ft 2ZDG2
- JONARD TOOLS 10' Ball Chain With 3/4" Loop And Eyelet MRS-BC10
- Zoro Select Chains, Ropes & Cables