Lab Safety Supply
Bottle, 1000 mL, 32 Oz, Wide Mouth, PK6
Mfr # 6FAL0
Zoro # G2460823
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1,000mL/32 oz.
- Height 199mm
- Autoclavable No
- Mouth Wide
- Labware Basic Material Plastic
Explore More Products
- LAB SAFETY SUPPLY Bottles, Wide Mouth, 2000 ML, PK6 9LA64
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Wide Mouth, PK12 6FAJ8
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack 24J881
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 16 oz., Clear 6FAV5
- LAB SAFETY SUPPLY Jars w/Cap, 1000mL, PP, PK6 32V499
- LAB SAFETY SUPPLY Reagent Bottle, Amber, Narrow, 30 mL, PK8 5YHG2
- LAB SAFETY SUPPLY Environmental Sample Bottle, 250 mL, Pk250 6FAH2
- LAB SAFETY SUPPLY Safety Coated Bottle, 94mm H, 2 oz., PK24 52KA44
- LAB SAFETY SUPPLY 1000mL Solution Bottle, Sterile, PK24 11L845
- QORPAK Closure, 28-400, Polypropylene, Wht, PK1800 CAP-00348
- DYNALON CONTNR SPCMN 8 OZ HDPE TRNSLCN, PK250 453595
- Lab Safety Supply Bottles & Jars